Check Availability
Mandrel, Ball Bearing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Precision setscrew-type ball bearing pillow blocks in die-cast housings are prelubricated and sealed for maintenance-free operation. Corrosion-resistant. Will take up to 1-1/2"-thick buffing/finishing wheels.
Show More Close
 

Technical Specifications

Item # 6L099
Mfr. Model # 6L099
UNSPSC #27112811
Shipping Weight 3.6 lbs
Country of Origin China *
Item Heavy Duty Ball Bearing Mandrel
Pillow Block Type Prelubricated and Sealed Setscrew-type Ball Bearing
Housing Die-cast
Max. RPM 3000
Drive Shaft (In.) 3/4 x 12
Pulley Outside Dia. (In.) 2
Left Hand Thread (In.) 5/8-11
Right Hand Thread (In.) 5/8-11
Suitable For Jackshaft Applications
Requires A or 4L Type Belt
Includes Hex Nut and Two Machined Flange Washers (1 1/2" O.D.) for Each End
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In