Check Availability
  • DAYTON 

    Low Voltage Thermostat, Stages Cool 2, Stages Heat 2

  • Item # 6EDZ8
  • Mfr. Model # 6EDZ8
Low Voltage Thermostat, Stages Cool 2, Stages Heat 2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital Programmable Thermostats

• Retain programmed information in the event of a power loss White color
Show More Close
 

Technical Specifications

Item # 6EDZ8
Mfr. Model # 6EDZ8
UNSPSC #41112209
Catalog Page 3022
Shipping Weight 0.7 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 2
Stages Cool 2
Temp. Settings per Day 4
Programs per Week 7
Terminal Designations O,B,Y1,Y2,G,W2,E/W1,R,C,L
WiFi Capability No
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On
Key Pad Lockout Yes
Programmable Fan No
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
750mV Compatible Yes
Height 5-1/2"
Width 3-3/4"
Depth 1-1/4"
Color White
Features Large, Backlit LCD Display
For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions