Check Availability
  • DAYTON 

    Low Voltage Thermostat, Stages Cool 1, Stages Heat 1

  • Item # 6EDZ5
  • Mfr. Model # 6EDZ5
Low Voltage Thermostat, Stages Cool 1, Stages Heat 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This easy-to-program thermostat offers universal system compatibility and precise comfort control.
Show More Close
 

Technical Specifications

Item # 6EDZ5
Mfr. Model # 6EDZ5
UNSPSC #41112209
Catalog Page 3020
Shipping Weight 1.1 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Temp. Settings per Day 4
Programs per Week 7 or 5-2
Terminal Designations S1,S2,C,R,RC,W,Y,G
WiFi Capability No
System Switching Auto-Heat-Cool-Off
Fan Switching Auto-On-Circulate
Key Pad Lockout Yes
Programmable Fan Yes
Automatic Changeover Yes
Humidification Control No
Dehumidification Control No
Remote Sensing Capability Yes
Temporary Program Override Yes
Temporary Temperature Hold Yes
Filter Indicator Yes
Temperature Limiting Yes
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
750mV Compatible Yes
Height 6-5/16"
Width 4-7/8"
Depth 2-1/8"
Color White
For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat, Outdoor or Indoor Remote Sensors
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.