Check Availability
  • DAYTON 

    Low V T-Stat, Stages Heat 1, Stages Cool 1

  • Item # 6EEA2
  • Mfr. Model # 6EEA2
Low V T-Stat, Stages Heat 1, Stages Cool 1
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This thermostat offers uniform comfort in your home through the seasons. It will provide years of reliable service.
Show More Close
 

Technical Specifications

Item # 6EEA2
Mfr. Model # 6EEA2
UNSPSC #41112209
Catalog Page 3023
Shipping Weight 0.65 lbs
Country of Origin China *
Item Low Voltage Thermostat
Stages Heat 1
Stages Cool 1
Terminal Designations R,C,G,W,Y,Rh/B, Rc/O
System Switching Heat-Cool-Off
Fan Switching Auto-On
Display LCD
Key Pad Lockout No
Programmable Fan No
Automatic Changeover No
Humidification Control No
Dehumidification Control No
Remote Sensing Capability No
Temporary Program Override No
Temporary Temperature Hold No
Filter Indicator Yes
Temperature Limiting No
Battery Backup Yes
Low Battery Indicator Yes
Batteries Included Yes
Dual Transformer Compatible Yes
Power Method Hardwired/Battery
Voltage 24VAC
750mV Compatible Yes
Height 7-5/8"
Width 4-5/16"
Depth 1-7/16"
Color White
For Use With Heating/Cooling Systems, Heat Pump, Hydronic Zone Heat
Includes 2 AA Batteries
* This product's country of origin is subject to change

Compliance and Restrictions