Check Availability
  • DAYTON 

    Low Profile Telescoping Forklift Boom, 6000 lb.

  • Item # 4WYT3
  • Mfr. Model # 4WYT3
Low Profile Telescoping Forklift Boom, 6000 lb.
Qty
  • Web Price
    $1,727.06 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Include safety strap that secures boom to carriage of fork truck and 2 swivel safety latch lifting hooks. Welded steel construction. Rotate for additional 6 ft. of usable height. Low-profile unit prevents overextension.
Show More Close
 

Technical Specifications

Item # 4WYT3
Mfr. Model # 4WYT3
UNSPSC #22101804
Catalog Page 1184
Shipping Weight 391.0 lbs
Country of Origin China *
Item Low Profile Telescoping Forklift Boom
Max. Capacity 6000 lb.
Horizontal Reach 80" to 12 ft. Adjustable in 7-1/2" Increments
Usable Fork Pocket Height 2-1/2"
Usable Fork Pocket Width 7-1/2"
Pocket Spacing 24" on Centers
Color Red
Weight 352 lb.
Hook Opening 15/16"
Storage Height 11-1/4"
Includes Safety Strap and 2 Swivel Hooks
* This product's country of origin is subject to change

Compliance and Restrictions