Check Availability
  • DAYTON 

    Low Profile Telescoping Forklift Boom, 4000 lb.

  • Item # 4WYT2
  • Mfr. Model # 4WYT2
Low Profile Telescoping Forklift Boom, 4000 lb.
Qty
  • Web Price
    $1,206.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Dayton telescoping fork truck boom is designed to move odd-shaped loads, work in narrow aisles, or reach over immovable barriers.
Show More Close
 

Technical Specifications

Item # 4WYT2
Mfr. Model # 4WYT2
UNSPSC #22101804
Catalog Page 1184
Shipping Weight 346.5 lbs
Country of Origin China *
Item Low Profile Telescoping Forklift Boom
Max. Capacity 4000 lb.
Horizontal Reach 80" to 12 ft. Adjustable in 7-1/2" Increments
Usable Fork Pocket Height 2-1/2"
Usable Fork Pocket Width 7-1/2"
Pocket Spacing 24" on Centers
Color Red
Weight 333 lb.
Hook Opening 15/16"
Storage Height 11-1/4"
Includes Safety Strap and 2 Swivel Hooks
* This product's country of origin is subject to change

Compliance and Restrictions