Check Availability
  • DAYTON 

    Louver Damper, Adjustable, 36H x 54W

  • Item # 20UC29
  • Mfr. Model # 20UC29
Louver Damper, Adjustable, 36H x 54W
Qty
  • Web Price
    $1,135.68 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20UC29
Mfr. Model # 20UC29
UNSPSC #40101504
Shipping Weight 58.3 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Combination Louver Damper with Flange
Louver Max. Exhaust 9378 cfm
Louver Max. Intake 6558 cfm
Intake Louver Outside Height 38-1/2"
Intake Louver Inside Width 51"
Louver Free Area 5.866 sq. ft.
Louver Material Extruded Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 36H x 54W
Flange Width (In.) 1-1/2
Number of Blades 7
Inside Height (In.) 30
Max. Velocity (FPM) 3000
Outside Width (In.) 56-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.