Check Availability
  • DAYTON 

    Louver Damper,Adjustable,48H x 36W

  • Item # 20UA27
  • Mfr. Model # 20UA27
Louver Damper,Adjustable,48H x 36W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to protect air intake and exhaust openings from rain and weather while still providing excellent air flow. Mill-finish extruded aluminum drainable frame is 4 deep, 0.081" thick, and has 45° fixed louvers spaced on 4" centers, with pivoting louvers and TPV seals for weathertight closure. Includes 1/2" flattened birdscreen in removable frame mounted on interior. Standard manually-operated linkage kit for opening and closing. Unit also comes with a flange kit that speeds installation by eliminating the need for site-fabricating flashing, while providing weather protection by covering small gaps in installations. Presized aluminum extrusion construction with prepunched mounting holes; mounting hardware included. Optional Motor Kit No. 5NKP0 is sold separately.
Show More Close
 

Technical Specifications

Item # 20UA27
Mfr. Model # 20UA27
UNSPSC #40101504
Catalog Page 2935
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Drainable with Flange Kit
Louver Max. Exhaust 8404 cfm
Louver Max. Intake 5877 cfm
Intake Louver Outside Height 50-1/2"
Intake Louver Inside Width 33"
Louver Free Area 5.214 sq. ft.
Louver Material Extruded Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 48H x 36W
Flange Width (In.) 1-1/2
Number of Blades 10
Inside Height (In.) 42
Max. Velocity (FPM) 3000
Outside Width (In.) 38-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.