Check Availability
  • DAYTON 

    Louver Damper, Adjustable, 36H x 36W

  • Item # 20UA26
  • Mfr. Model # 20UA26
Louver Damper, Adjustable, 36H x 36W
Qty
  • Web Price
    $935.84 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to protect air intake and exhaust openings from rain and weather while still providing excellent air flow. Mill-finish extruded aluminum drainable frame is 4 deep, 0.081" thick, and has 45° fixed louvers spaced on 4" centers, with pivoting louvers and TPV seals for weathertight closure. Includes 1/2" flattened birdscreen in removable frame mounted on interior. Standard manually-operated linkage kit for opening and closing. Unit also comes with a flange kit that speeds installation by eliminating the need for site-fabricating flashing, while providing weather protection by covering small gaps in installations. Presized aluminum extrusion construction with prepunched mounting holes; mounting hardware included. Optional Motor Kit No. 5NKP0 is sold separately.
Show More Close
 

Technical Specifications

Item # 20UA26
Mfr. Model # 20UA26
UNSPSC #40101504
Catalog Page 2935
Shipping Weight 47.5 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Drainable with Flange Kit
Louver Max. Exhaust 6068 cfm
Louver Max. Intake 4244 cfm
Intake Louver Outside Height 38-1/2"
Intake Louver Inside Width 33"
Louver Free Area 3.667 sq. ft.
Louver Material Extruded Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 36H x 36W
Flange Width (In.) 1-1/2
Number of Blades 7
Inside Height (In.) 30
Max. Velocity (FPM) 3000
Outside Width (In.) 38-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen
* This product's country of origin is subject to change

Compliance and Restrictions