Check Availability
  • DAYTON 

    Louver Damper, Adjustable, 24H x 24W

  • Item # 20UA22
  • Mfr. Model # 20UA22
Louver Damper, Adjustable, 24H x 24W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to protect air intake and exhaust openings from rain and weather while still providing excellent air flow. Mill-finish extruded aluminum drainable frame is 4 deep, 0.081" thick, and has 45° fixed louvers spaced on 4" centers, with pivoting louvers and TPV seals for weathertight closure. Includes 1/2" flattened birdscreen in removable frame mounted on interior. Standard manually-operated linkage kit for opening and closing. Unit also comes with a flange kit that speeds installation by eliminating the need for site-fabricating flashing, while providing weather protection by covering small gaps in installations. Presized aluminum extrusion construction with prepunched mounting holes; mounting hardware included. Optional Motor Kit No. 5NKP0 is sold separately.
Show More Close
 

Technical Specifications

Item # 20UA22
Mfr. Model # 20UA22
UNSPSC #40101504
Catalog Page 2935
Shipping Weight 23.98 lbs
Country of Origin USA *
Item Combination Louver Damper
Louver Type Drainable with Flange Kit
Louver Max. Exhaust 2375 cfm
Louver Max. Intake 1661 cfm
Intake Louver Outside Height 26-1/2"
Intake Louver Inside Width 21"
Louver Free Area 1.349 sq. ft.
Louver Material Extruded Aluminum
Louver Item Combination Louver Damper
Min. Wall Opening (In.) 24H x 24W
Flange Width (In.) 1-1/2
Number of Blades 4
Inside Height (In.) 18
Max. Velocity (FPM) 3000
Outside Width (In.) 26-1/2
Blade Angle (Deg.) 45/90
For Use With Intake or Exhaust Applications
Includes Bird Screen
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.