Check Availability
  • DAYTON 

    Line V T-stat,Fan Coil,Heat,Cool,White

  • Item # 1UHE4
  • Mfr. Model # 1UHE4
Line V T-stat,Fan Coil,Heat,Cool,White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Outstanding performance thermostats integrate high-quality design and ease of use to provide a better quality of life through climate control technology. Thermostats can dramatically reduce energy costs and provide a much more comfortable environment for your home or office.
Show More Close
 

Technical Specifications

Item # 1UHE4
Mfr. Model # 1UHE4
UNSPSC #41112209
Catalog Page 3028
Shipping Weight 0.46 lbs
Country of Origin China *
Item Fan Coil Thermostat
Fan Coil Thermostat Type Electric Line Voltage
Thermostat Switch Type SPDT
Switch Action One Opens, One Closes on Rise
Number of Switches 2
Thermostat Control Range 40 Degrees to 90 Degrees F
Differential (Deg. F) +/- 2
Thermostat Heating/Cooling Heating/Cooling
Thermostat Number of Pipes 1
Thermostat Number of Speeds 3
Thermostat Item Fan Coil Thermostat
Fan Switching Hi-Med-Low
System Switching Heat-Off-Cool
Sensor Type NTC Thermistor
Height (In.) 4-1/4
Width (In.) 3-5/8
Depth (In.) 1-1/4
Uses Heat/Cool System
Color White
Display Analog
Enclosure Type Plastic
Voltage 120
Rated For Pilot Duty No
Mounting Position Mounting Plate 4 1/8 x 3 1/2"
Number of Stages 1
Includes Screws and Mounting Plate
Agency Compliance ETL
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.