This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Foot Switches
  • DAYTON 

    Light Duty Foot Switch, SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPF0
  • Mfr. Model # 6GPF0
Light Duty Foot Switch, SPDT-NO Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This light-duty footswitch features momentary action and steel construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPF0
Mfr. Model # 6GPF0
UNSPSC #39121537
Shipping Weight 1.52 lbs
Country of Origin China *
Item Light Duty Foot Switch
Contact Form SPDT-NO
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 15
Material Steel
Color Black
Action Momentary
Cord Type Piggy Back Plug
Length 4-1/16"
Width 2-3/4"
Depth 4-5/64"
HP 1/2
Cord Length 8 ft.
IP Rating 20
Features Piggyback Plug and Connector
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov