Check Availability
  • DAYTON 

    Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPE1
  • Mfr. Model # 6GPE1
  • (1)
Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This light-duty footswitch features momentary action and stainless steel construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPE1
Mfr. Model # 6GPE1
UNSPSC #39121537
Catalog Page 263
Shipping Weight 0.55 lbs
Country of Origin China *
Item Light Duty Foot Switch
Contact Form SPDT
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 15
Material Stainless Steel
Color Stainless Steel
Action Momentary
Length 4-1/16"
Width 2-3/4"
Depth 7/8"
HP 1/2
IP Rating 67
Features Waterproof
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov