Check Availability
  • DAYTON 

    Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPD7
  • Mfr. Model # 6GPD7
Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light-duty footswitch features maintained action and fiber-reinforced plastic construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPD7
Mfr. Model # 6GPD7
UNSPSC #39121537
Catalog Page 263
Shipping Weight 0.58 lbs
Country of Origin China *
Item Light Duty Foot Switch
Contact Form SPDT
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 15
Material Fiber Reinforced Plastic
Color Black
Action Maintained
Length 3-15/16"
Width 2-61/64"
Depth 1-19/64"
HP 1/2
IP Rating 20
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.