Check Availability
  • DAYTON 

    Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating

  • Item # 6GPD5
  • Mfr. Model # 6GPD5
Light Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This light-duty footswitch features maintained action and steel construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPD5
Mfr. Model # 6GPD5
UNSPSC #39121537
Catalog Page 263
Shipping Weight 0.5 lbs
Country of Origin China *
Item Light Duty Foot Switch
Contact Form SPDT
Voltage Rating 125/250VAC
NEMA Rating 1
Current Rating 15
Material Steel
Color Black
Action Maintained
Length 4-1/16"
Width 2-9/32"
Depth 1-7/64"
HP 1/2
IP Rating 20
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.