Check Availability
  • DAYTON 

    Lever Chain Hoist, 550 lb. Load Capacity, 5 ft. Hoist Lift, 13/16" Hook Opening

  • Item # 425Z68
  • Mfr. Model # 425Z68
Lever Chain Hoist, 550 lb. Load Capacity, 5 ft. Hoist Lift, 13/16" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Made of aluminum.
Show More Close
 

Technical Specifications

Item # 425Z68
Mfr. Model # 425Z68
UNSPSC #24101602
Shipping Weight 4.21 lbs
Country of Origin China *
Item Lever Chain Hoist
Load Capacity 550 lb.
Hoist Lift 5 ft.
Min. Between Hooks 7-7/8"
Pull to Lift Rated Load 44 lb.
Reeving 1
Lever Length 5-45/64"
Hook Opening 13/16"
Brake Double Pawl, Weston Type Brake System
Chain Zinc Plated
Chain Length 5-21/64 ft.
Finish Aluminum
Standards ASME HST-3 1999 R2010, ASME B30.21-2014, EN 13157
Includes Safety Latch Kit
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms