Check Availability
  • DAYTON 

    Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft. Hoist Lift, 1-29/64" Hook Opening

  • Item # 3TR01
  • Mfr. Model # 3TR01
Lever Chain Hoist, 6000 lb. Load Capacity, 5 ft. Hoist Lift, 1-29/64" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TR01
Mfr. Model # 3TR01
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 46.95 lbs
Country of Origin China *
Item Lever Chain Hoist
Load Capacity 6000 lb.
Hoist Lift 5 ft.
Min. Between Hooks 18-1/2"
Pull to Lift Rated Load 68 lb.
Reeving 1
Lever Length 16-1/2"
Hook Opening 1-29/64"
Brake Weston Style, Double Disc Brake
Chain Alloy Steel - G100
Chain Length 5-31/32 ft.
Finish Housing, Lever: Chrome Plated; Side Plates, Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating
Standards ANSI/ASME B30.21, EN13157
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms