Check Availability
  • DAYTON 

    Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Hoist Lift, 29/32" Hook Opening

  • Item # 3TP94
  • Mfr. Model # 3TP94
Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Hoist Lift, 29/32" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3TP94
Mfr. Model # 3TP94
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 16.25 lbs
Country of Origin China *
Item Lever Chain Hoist
Load Capacity 1500 lb.
Hoist Lift 5 ft.
Min. Between Hooks 11-13/16"
Pull to Lift Rated Load 42 lb.
Reeving 1
Lever Length 10-7/16"
Hook Opening 29/32"
Brake Weston Style, Double Disc Brake
Chain Alloy Steel - G100
Chain Length 5-39/64 ft.
Finish Housing, Lever: Chrome Plated; Side Plates, Chain Guides: Zinc Plated; Hooks, Handwheel: Powder Coating
Standards ANSI/ASME B30.21, EN13157
Includes Safety Latch Hooks
Hoist Overload Protection No
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms