Check Availability
  • DAYTON 

    Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Hoist Lift, 29/32" Hook Opening

  • Item # 29XP45
  • Mfr. Model # 29XP45
Lever Chain Hoist, 1500 lb. Load Capacity, 5 ft. Hoist Lift, 29/32" Hook Opening
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Load limiter helps prevent potential overloads. Single reeved.
Show More Close
 

Technical Specifications

Item # 29XP45
Mfr. Model # 29XP45
UNSPSC #24101602
Catalog Page 1058
Shipping Weight 15.146 lbs
Country of Origin China *
Item Lever Chain Hoist
Load Capacity 1500 lb.
Hoist Lift 5 ft.
Min. Between Hooks 12-51/64"
Pull to Lift Rated Load 31 lb.
Reeving 1
Lever Length 12-13/64"
Hook Opening 29/32"
Brake Weston Style, Double Disc Brake
Chain Alloy Steel - G80
Chain Length 5-21/32 ft.
Finish Housing, Lever, Handwheel, Hooks, Side Plates: Powder Coating; Chain Guides: Zinc Plated
Standards ANSI/ASME B30.21, EN13157
Includes Safety Latch Hooks
Hoist Overload Protection Yes
Manufacturers Warranty Length 1 yr.
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions