Check Availability
  • DAYTON 

    L190 Size 1-3/8" Steel Jaw Coupling Hub, Keyway Size Type: 5/16" x 5/32"

  • Item # 29HY63
  • Mfr. Model # 29HY63
L190 Size 1-3/8" Steel Jaw Coupling Hub, Keyway Size Type: 5/16" x 5/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maintenance-free coupling connects to drive shafts to provide dependable power transfer, even in high-temperature applications. Plated metal construction requires no lubrication. Simple design helps assure easy installation and consistent performance. Coupling keyway dimensions conform to DIN 6885, JIS B 1310-1976, UNI 6604-1969, USAS B 17.1-1967, GB 1095-1979 standards.

• Max. angular misalignment: 1°
• Max. parallel misalignment: 0.015"
Show More Close
 

Technical Specifications

Item # 29HY63
Mfr. Model # 29HY63
UNSPSC #31163003
Catalog Page 128
Shipping Weight 8.22 lbs
Country of Origin China *
Item - Jaw Coupling Hubs Jaw Coupling Hub
Size - Jaw Couplings L190
Bore Dia. 1-3/8"
Keyway Size Type 5/16" x 5/32"
Material - Hubs Steel
Outside Dia. 4.50"
Assembled Coupling Length 4.90"
Overall Length 3.06"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In