Check Availability
  • DAYTON 

    L090 Size 5/8" Sintered Iron Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"

  • Item # 29HY85
  • Mfr. Model # 29HY85
L090 Size 5/8" Sintered Iron Jaw Coupling Hub, Keyway Size: 3/16" x 3/32"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Maintenance-free coupling connects to drive shafts to provide dependable power transfer, even in high-temperature applications. Plated metal construction requires no lubrication. Simple design helps assure easy installation and consistent performance. Coupling keyway dimensions conform to DIN 6885, JIS B 1310-1976, UNI 6604-1969, USAS B 17.1-1967, GB 1095-1979 standards.

• Max. angular misalignment: 1°
• Max. parallel misalignment: 0.015"
Show More Close
 

Technical Specifications

Item # 29HY85
Mfr. Model # 29HY85
UNSPSC #31163003
Catalog Page 124
Shipping Weight 0.64 lbs
Country of Origin China *
Item - Jaw Coupling Hubs Jaw Coupling Hub
Size - Jaw Couplings L090
Bore Dia. 5/8"
Keyway Size 3/16" x 3/32"
Material - Hubs Sintered Iron
Outside Dia. 2.10"
Assembled Coupling Length 1.26"
Overall Length 1.26"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms