Check Availability
  • DAYTON 

    Keyless Drill Chuck, 0.0625" to 0.250" Capacity, 1/2-20 Mounting Size

  • Item # 1F612
  • Mfr. Model # 1F612
Keyless Drill Chuck, 0.0625" to 0.250" Capacity, 1/2-20 Mounting Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1F612
Mfr. Model # 1F612
UNSPSC #27112807
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.250"
Capacity Min. 0.0625"
Mounting Size 1/2-20
Mounting Type Threaded
Nominal Capacity 1/4"
* This product's country of origin is subject to change

Compliance and Restrictions