Check Availability
Keyless Drill Chuck, 0.0625" to 0.500" Capacity, 1/2-20 Mounting Size
  • DAYTON 

    Keyless Drill Chuck, 0.0625" to 0.500" Capacity, 1/2-20 Mounting Size

  • Item # 1F610
  • Mfr. Model # 1F610
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 1F610
Mfr. Model # 1F610
UNSPSC #27112807
Shipping Weight 0.55 lbs
Country of Origin Taiwan *
Item Drill Chuck
Chuck Type Keyless
Material Steel
Bearing Type Plain Bearing
Capacity Max. 0.500"
Capacity Min. 0.0625"
Mounting Size 1/2-20
Mounting Type Threaded
Nominal Capacity 1/2"

* This product's country of origin is subject to change

Compliance and Restrictions