This item has been discontinued.  For alternate products call 1-800-217-6872.

  • DAYTON 

    Jib Crane Mounting Kit, Top Mounted, Span Up to 30 ft., 202°, 2200 lb.

  • Item # 6CGG4
  • Mfr. Model # 6CGG4
Jib Crane Mounting Kit, Top Mounted, Span Up to 30 ft., 202°, 2200 lb.

Product Details

Mounting kit builds a jib crane to fit specific needs. Detailed instructions included. Top-Mounted Kit includes 1 upper bracket, 1 lower bracket, and 1 tie rod support.
Show More Close
 

Technical Specifications

Item # 6CGG4
Mfr. Model # 6CGG4
UNSPSC #24101630
Catalog Page 1063
Shipping Weight 80.0 lbs
Country of Origin China *
Item Mounting Kit
Mounting Type Top Mounted
Span Up to 30 ft.
Swivel Angle 202 Degrees
Capacity 2200 lb.
For Use With Jib Crane
Operation Mode Manual
Material Welded Steel
Color Yellow
Includes (1) Upper Bracket, (1) Lower Bracket, and (1) Tie Rod Support
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In