This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Jib Crane, 4400 lbs., 14 ft., Manual

  • Item # 6CGF4
  • Mfr. Model # 6CGF4
Jib Crane, 4400 lbs., 14 ft., Manual

See alternate products available online.

Product Details

Jib crane accommodates most standard trolleys that support electric or manual hoists. Anchor bolts not included. Full Cantilever mounts close to the ceiling to maximize floor-to-ceiling space. Fabricated steel wall brackets with bearings allow easy boom movement up to 200°. Includes mounting kit and rolled-steel I-beam with end stops. Painted safety yellow.
Show More Close
 

Technical Specifications

Item # 6CGF4
Mfr. Model # 6CGF4
UNSPSC #24101630
Catalog Page 1063
Shipping Weight 1062.6 lbs
Country of Origin China *
Item Jib Crane
Type Wall Mounted Full Cantilevers
Capacity (Lb.) 4000
Finish Yellow
* This product's country of origin is subject to change

Compliance and Restrictions