Check Availability
  • DAYTON 

    Jib Crane, 2200 lbs., 14 ft., 6 In. W

  • Item # 6CGF0
  • Mfr. Model # 6CGF0
Jib Crane, 2200 lbs., 14 ft., 6 In. W
Qty
  • Web Price
    $2,241.22 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Jib crane accommodates most standard trolleys that support electric or manual hoists. Anchor bolts not included. Full Cantilever mounts close to the ceiling to maximize floor-to-ceiling space. Fabricated steel wall brackets with bearings allow easy boom movement up to 200°. Includes mounting kit and rolled-steel I-beam with end stops. Painted safety yellow.
Show More Close
 

Technical Specifications

Item # 6CGF0
Mfr. Model # 6CGF0
UNSPSC #24101630
Catalog Page 1063
Shipping Weight 743.6 lbs
Country of Origin China *
Item Jib Crane
Type Wall Mounted Full Cantilevers
Capacity (Lb.) 2000
Finish Yellow
* This product's country of origin is subject to change

Compliance and Restrictions