Check Availability
  • DAYTON 

    Intake Guard, 10 In.

  • Item # 16D546
  • Mfr. Model # 16D546
Intake Guard,  10 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Help keep personnel safe around Dayton® belt-drive and direct-drive propeller fans with this screen guard. It completely encloses the motor drive side of the fan, and helps promote safety when fans are installed within 8 ft. of floor, working level, or within reach of personnel. It also features 20-gauge, galvanized steel construction to resist corrosion in demanding environments.
Show More Close
 

Technical Specifications

Item # 16D546
Mfr. Model # 16D546
UNSPSC #40101502
Catalog Page 2932
Shipping Weight 8.95 lbs
Country of Origin Mexico *
Item Intake Guard
For Fan Dia. (In.) 10
Gauge 20
Height (In.) 15-1/4
Width (In.) 14-1/8
Depth (In.) 8-1/2
Construction 20 Gauge Galvanized Steel
Application For Use With Exhaust/Supply Fans
* This product's country of origin is subject to change

Compliance and Restrictions