Check Availability
  • DAYTON 

    Inline Duct Blower,Less Drive,24 3/4In

  • Item # 10C394
  • Mfr. Model # 10C394
Inline Duct Blower,Less Drive,24 3/4In
Qty
  • Web Price
    $2,591.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Dayton® in-line duct blower is designed for indoor clean air applications including intake, exhaust, returns, or make-up air systems in industrial or commercial buildings with limited space. It features collars to simplify duct connections, and panels on each side to provide quick access to internal fan components. It also includes a bearing cover and motor cover to help in lengthening service life.
Show More Close
 

Technical Specifications

Item # 10C394
Mfr. Model # 10C394
UNSPSC #40101601
Shipping Weight 356.0 lbs
Country of Origin USA *
Item In-Line Duct Blower
Type Centrifugal, Less Drive Package
Wheel Dia. (In.) 24
Max. Inlet Temp. (Deg. F) 160
Bearing Type Regreasable Pillow Block
Height (In.) 39
Width (In.) 39
Max. Depth (In.) 34
Inlet Dia. (In.) 17-1/2
Outlet Dia. (In.) 17-1/2
Outlet Height (In.) 34-7/8
Outlet Width (In.) 34-7/8
Inlet Width (In.) 34-7/8
Inlet Height (In.) 34-7/8
Max. Motor Height (In.) 13-3/4
Mounting Position Vertical/ Horizontal
Housing Material Galvanized Steel
Wheel Type Centrifugal Backward Inclined
Wheel Material Aluminum
Shaft Dia. (In.) 1
Includes Access Panel
Agency Compliance UL/cUL-705, AMCA Sound And Air
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms