Check Availability
  • DAYTON 

    Inlet/Outlet Guard, 22 In.

  • Item # 5TCP0
  • Mfr. Model # 5TCP0
Inlet/Outlet Guard,  22 In.
Qty
  • Web Price
    $300.82 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCP0
Mfr. Model # 5TCP0
UNSPSC #40101601
Shipping Weight 12.8 lbs
Country of Origin USA *
Item Fan Guard
Type Outlet
Depth (In.) 1/4
Outside Dia. (In.) 36-1/4
Agency Compliance OSHA
Construction Material Steel
Finish Polyester Urethane
Application Provides Protection on Outlet on Dayton Round Inline Fan
For Use With 5TCN0
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms