Check Availability
  • DAYTON 

    Inlet/Outlet Guard, 18 In.

  • Item # 5TCN9
  • Mfr. Model # 5TCN9
Inlet/Outlet Guard, 18 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCN9
Mfr. Model # 5TCN9
UNSPSC #40101601
Shipping Weight 10.5 lbs
Country of Origin USA *
Item Fan Guard
Type Outlet
Depth (In.) 1/4
Outside Dia. (In.) 30-1/2
Agency Compliance OSHA
Construction Material Steel
Finish Polyester Urethane
Application Provides Protection on Outlet on Dayton Round Inline Fan
For Use With 5TCL9
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms