Check Availability
Inlet/Outlet Guard,  9 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5TCN6
Mfr. Model # 5TCN6
UNSPSC #40101601
Catalog Page 2980
Shipping Weight 4.71 lbs
Country of Origin USA *
Item Fan Guard
Type Outlet
Depth (In.) 1/4
Outside Dia. (In.) 18-9/16
Agency Compliance OSHA
Construction Material Steel
Finish Polyester Urethane
Application Provides Protection on Outlet on Dayton Round Inline Fan
For Use With 5TCL6
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In