Check Availability
  • DAYTON 

    Inlet Guard, 16 In.

  • Item # 5RHW9
  • Mfr. Model # 5RHW9
Inlet Guard, 16 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHW9
Mfr. Model # 5RHW9
UNSPSC #40101601
Catalog Page 2980
Shipping Weight 1.58 lbs
Country of Origin USA *
Item Fan Guard
Type Inlet
Depth (In.) 1/4
Outside Dia. (In.) 14-3/16
Agency Compliance OSHA
Construction Material Steel
Finish Zinc Plated
Application Provides Protection on Inlet on Dayton Round Inline Fan
For Use With 5TCL8
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms