Check Availability
  • DAYTON 

    Inlet Guard, 9-1/2 In.

  • Item # 5RHW7
  • Mfr. Model # 5RHW7
Inlet Guard,  9-1/2 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5RHW7
Mfr. Model # 5RHW7
UNSPSC #40101601
Catalog Page 3042
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Fan Guard
Type Inlet
Depth (In.) 1/4
Outside Dia. (In.) 9-1/2
Agency Compliance OSHA
Construction Material Steel
Finish Zinc Plated
Application Provides Protection on Inlet on Dayton Round Inline Fan
For Use With 5TCL6
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In