Check Availability
  • DAYTON 

    Inlet Guard, Includes Mtg Hardware

  • Item # 2RXN3
  • Mfr. Model # 2RXN3
Inlet Guard, Includes Mtg Hardware
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RXN3
Mfr. Model # 2RXN3
UNSPSC #40101601
Catalog Page 2981
Shipping Weight 8.35 lbs
Country of Origin USA *
Item Guard
Type Inlet
Depth (In.) 1
Outside Dia. (In.) 23-7/8
Agency Compliance OSHA Compliant
Construction Material Steel
Finish Gray Baked on Polyester Epoxy Powder Coated
Application Provides Protection on Inlet of Blower
For Use With 3C009
Includes Mounting Hardware
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In