Check Availability
  • DAYTON 

    Industrial Air Cleaner,1100/900/680 CFM

  • Item # 2HNT3
  • Mfr. Model # 2HNT3
Industrial Air Cleaner,1100/900/680 CFM
Qty
  • Web Price
    $2,453.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed to capture dust, smoke, welding and solder fumes, and sanding or grinding particles. Can also be used in oil mist applications. Staged filtration increases filter life.
Show More Close
 

Technical Specifications

Item # 2HNT3
Mfr. Model # 2HNT3
UNSPSC #40161602
Shipping Weight 380.0 lbs
Country of Origin Taiwan *
Item Industrial Air Cleaner
Type Portable 4 Stage Horizontal Media
Number of Speeds 3
Air Flow (CFM) 1100/900/680
MERV 14
Filter Efficiency (%) 90 to 95
Sound Level dBA 75
Voltage 120
Hz 60
Phase 1
Amps AC 12/9/2008
Watts 860
Height (In.) 66
Width (In.) 25-5/8
Length (In.) 47-1/4
Finish Powder Coated
Color Gray
Includes Filters and Capture Arm
Cord Length (Ft.) 15
Agency Compliance CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms