Check Availability
  • DAYTON 

    Industrial Air Cleaner,1800/1400/1000CFM

  • Item # 2HNR8
  • Mfr. Model # 2HNR8
Industrial Air Cleaner,1800/1400/1000CFM
Qty
  • Web Price
    $1,334.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Removes tobacco smoke, dust, lint, dirt, bacteria, and other contaminants. Filter status indicator and programmable Auto-Off timer help assure efficient operation.
Show More Close
 

Technical Specifications

Item # 2HNR8
Mfr. Model # 2HNR8
UNSPSC #40161602
Catalog Page 3058
Shipping Weight 220.0 lbs
Country of Origin Taiwan *
Item Industrial Air Cleaner
Type 2 Stage Media
Mount Ceiling
Number of Speeds 3
Air Flow (CFM) 1800/1400/1000
MERV 14
Filter Efficiency (%) 90 to 95
Sound Level dBA 71
Voltage 120
Hz 60
Phase 1
Amps AC 9/6.5/4.5
Watts 562.5
Height (In.) 25
Width (In.) 25
Depth (In.) 50-51/64
Length (In.) 51
Finish Powder Coated
Color Gray
Includes Pleated Prefilter, Primary Pocket Filter, Hardware, and Remote Control
Cord Length (Ft.) 10
Agency Compliance CSA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms