Check Availability
  • DAYTON 

    Indoor Duct Furnace, NG, BtuH Output 120,000, 3704 cfm, Gas Connection 1/2", 120VAC, 1.9A

  • Item # 6RJV9
  • Mfr. Model # 6RJV9
Indoor Duct Furnace, NG, BtuH Output 120,000, 3704 cfm, Gas Connection 1/2", 120VAC, 1.9A
Qty
  • Web Price
    $1,630.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Standard

• 37-3/4"H x 37"D
Side-access models allow easier burner servicing when bottom clearance is limited.
Gas-Fired Indoor Duct Furnaces

• 120V NG Direct spark ignition Full load amps: 1.9 Integral power venting Sealed flue collector Factory installed terminal block wiring, fan time delay, and air proving switch
Models with 409 stainless steel heat exchangers are recommended when incoming air is below 40°F and/or where units are located downstream from cooling coils.
ETL Certified.
Note: For altitudes above 2000 ft., consult owner's manual prior to installation for proper adjustments.
Show More Close
 

Technical Specifications

Item # 6RJV9
Mfr. Model # 6RJV9
UNSPSC #40101805
Shipping Weight 197.0 lbs
Country of Origin USA *
Item Indoor Duct Furnace
Gas Type NG
BtuH Input 150,000
BtuH Output 120,000
Heater Voltage 120VAC
Gas Connection 1/2"
Hz 60
Full Load Amps 1.9A
Air Flow 3704 cfm
Air Temp. Rise 30 Degrees F
CFM @ 65(F) Rise 1500 cfm
CFM @ 80(F) Rise 1700 cfm
Flue Dia. 4"
Width 20-5/8"
Depth 37"
Height 37-3/4"
Installation Height 8 ft.
Ignition System Direct Spark
Indoor Air Discharge Height 19"
Indoor Air Discharge Width 18-1/4"
Max. External SP 0.75" WC
Primary Heat Exchanger Material 409 Stainless Steel
Service Access Location Bottom
Burner Air Inlet Size 5
Manufacturers Warranty Length 1 yr.
Standards ETL
* This product's country of origin is subject to change

Compliance and Restrictions