Check Availability
  • DAYTON 

    In-Line Duct Blower, 11 in., 115V

  • Item # 20UD15
  • Mfr. Model # 20UD15
In-Line Duct Blower, 11 in., 115V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Speed controllable design for indoor clean-air applications including intake, exhaust, return, or makeup air systems in industrial or commercial buildings. Provides up to 60% energy savings. Potentiometer dial on motor allows speed control down to 80%. Collar simplifies duct connection.
Show More Close
 

Technical Specifications

Item # 20UD15
Mfr. Model # 20UD15
UNSPSC #40101601
Catalog Page 2978
Shipping Weight 37.35 lbs
Country of Origin USA *
Item In-Line Duct Blower
Type Direct Drive Centrifugal, EC Motor Fan
Wheel Dia. (In.) 11
CFM @ 0.000-In. SP 534/623/771/920/1024
CFM @ 0.125-In. SP 353/475/660/830/948
CFM @ 0.250-In. SP -/275/523/720/850
CFM @ 0.375-In. SP -/-/352/604/751
CFM @ 0.500-In. SP -/-/-/462/641
CFM @ 0.625-In. SP -/-/-/276/507
CFM @ 0.750-In. SP -/-/-/-/352
CFM @ 1.000-In. SP -/-/-/-/-
CFM @ 1.250-In. SP -/-/-/-/-
CFM @ 1.500-In. SP -/-/-/-/-
CFM @ 1.75-In. SP -/-/-/-/-
Sones @ 0.000-In. SP @ 5 Ft. 3.0/4.9/7.6/9.6/11.4
Sones @ 0.125-In. SP @ 5 Ft. 2.8/4.5/6.7/9.3/11.0
Sones @ 0.250-In. SP @ 5 Ft. 4.5/6.4/8.7/11.2
Blower RPM 900/1050/1300/1550/1725
Max. Inlet Temp. (Deg. F) 104
Voltage 115
Hz 60
Phase 1
Motor RPM 1725
Motor HP 1/6
Motor Type Electronically Commutated
Motor Enclosure Totally Enclosed
Height (In.) 15
Width (In.) 15
Max. Depth (In.) 16
Inlet Dia. (In.) 8-3/8
Outlet Dia. (In.) 8-3/8
Outlet Height (In.) 11-7/8
Outlet Width (In.) 11-7/8
Inlet Width (In.) 11-7/8
Inlet Height (In.) 11-7/8
Mounting Position Vertical/Horizontal
Housing Material Galvanized Steel
Wheel Type Centrifugal Backward Inclined
Wheel Material Aluminum
Speed Control 43Y140
Includes Access Panel, Nema 1 Junction Box
Agency Compliance UL/cUL-705, AMCA Sound and Air
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.