Check Availability
  • DAYTON 

    IEC Supplementary Protector, 32 Amps, Number of Poles: 1, Not Rated AC Voltage Rating

  • Item # 5MLC8
  • Mfr. Model # 5MLC8
IEC Supplementary Protector, 32 Amps, Number of Poles:  1, Not Rated AC Voltage Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This miniature circuit breaker provides supplementary protection within equipment. It must be used in conjunction with branch circuit protection when connecting to external devices. The C Curve trips 7 to 10 times the amp rating for AC, 7 to 14 times for DC.
Show More Close
 

Technical Specifications

Item # 5MLC8
Mfr. Model # 5MLC8
UNSPSC #39121601
Shipping Weight 0.3 lbs
Country of Origin China *
Item IEC Supplementary Protector
Amps 32
Number of Poles 1
Curve Type C
AC Voltage Rating Not Rated
DC Voltage Rating 220VDC
Max. AIR Rating 10 kA
Trip Type Thermal Magnetic
Terminal Connection Screw Clamp
Mounting DIN Rail
Application Supplemental Protection
Min. Wire Size 14 AWG
Max. Wire Size 2 AWG
Length 3.21"
Width 0.71"
Depth 2.91"
Standards UL Listed, CSA,TUV,CE
Series NDB2Z-63 C32/1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms