Check Availability
  • DAYTON 

    Hydronic Unit Heater, 42 In. W, 9450 cfm

  • Item # 5PV65
  • Mfr. Model # 5PV65
Hydronic Unit Heater, 42 In. W, 9450 cfm
Qty
  • Web Price
    $3,948.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manufactured coil is submersion tested at 375 psi to assure coil is leak-free. Air ports are stamped into the top plate for easy conversion of low-output units. For use in spot heating, assembly lines, warehouses, manufacturing facilities, garages, high bays, and any large open areas. Fan guard is sold separately. Heater is ETL rated to 75 psi saturated steam at 325°F.
Show More Close
 

Technical Specifications

Item # 5PV65
Mfr. Model # 5PV65
UNSPSC #40101814
Catalog Page 3087
Shipping Weight 333.0 lbs
Country of Origin USA *
Item Hydronic Unit Heater
Heater Type Water/Steam
Output @ 2 PSI Steam 585,000 BtuH
Output @ 200 F Water 431,100 BtuH
Air Flow 9450 cfm
Motor HP 1-1/2
Amps 5.00
Inlet/Outlet NPT 2-1/2"
Height 20-3/4"
Width 42"
Depth 42"
Air Flow Direction Vertical
Heater Voltage 240/480VAC
Hz 60
Phase 3
Max. Operating PSI 75
Max. Operating Temp. 320 Degrees F
Motor Enclosure Totally Enclosed
Mounting Height 34 ft.
Standards ETL Certified
* This product's country of origin is subject to change

Compliance and Restrictions