Check Availability
  • DAYTON 

    Hydronic Unit Heater, Water/Steam, 120VAC, 1 Phase, 2620 cfm Air Flow

  • Item # 5PV57
  • Mfr. Model # 5PV57
Hydronic Unit Heater,  Water/Steam,  120VAC,  1 Phase,  2620 cfm Air Flow
Qty
  • Web Price
    $1,162.40 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Manufactured coil is submersion tested at 375 psi to assure coil is leak-free. Air ports are stamped into the top plate for easy conversion of low-output units. For use in spot heating, assembly lines, warehouses, manufacturing facilities, garages, high bays, and any large open areas. Fan guard is sold separately. Heater is ETL rated to 75 psi saturated steam at 325°F.
Show More Close
 

Technical Specifications

Item # 5PV57
Mfr. Model # 5PV57
UNSPSC #40101814
Catalog Page 3088
Shipping Weight 81.35 lbs
Country of Origin USA *
Item Hydronic Unit Heater
Heater Type Water/Steam
Output @ 2 PSI Steam 173,000 BtuH
Output @ 200 F Water 118,600 BtuH
Air Flow 2620 cfm
Motor HP 1/6
Amps 2.3
Inlet/Outlet NPT 2"
Height 14-1/8"
Width 29-1/2"
Depth 29-1/2"
Air Flow Direction Vertical
Heater Voltage 120VAC
Hz 60
Phase 1
Max. Operating PSI 75
Max. Operating Temp. 320 Degrees F
Motor Enclosure Totally Enclosed
Mounting Height 18 ft.
Standards ETL rated to 75 lb saturated steam and 225 lb or 325 Degrees F Hot Water
* This product's country of origin is subject to change

Welcome Sign In