Check Availability
  • DAYTON 

    High-Frame Hand Truck, 650 lb. Load Capacity, Continuous Frame Dual Pin, 14" Noseplate Width

  • Item # 5Z081
  • Mfr. Model # 5Z081
High-Frame Hand Truck, 650 lb. Load Capacity, Continuous Frame Dual Pin, 14" Noseplate Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5Z081
Mfr. Model # 5Z081
UNSPSC #24101504
Shipping Weight 28.4 lbs
Country of Origin Taiwan *
Item High-Frame Hand Truck
Load Capacity 650 lb.
Hand Truck Handle Type Continuous Frame Dual Pin
Noseplate Depth 8"
Noseplate Width 14"
Overall Height 57"
Overall Width 17-1/2"
Wheel Type Pneumatic
Wheel Diameter 8"
Wheel Width 2-1/2"
Wheel Bearings Ball
Material Steel
Color Red
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms