Check Availability
  • DAYTON 

    High-Frame Hand Truck, 800 lb. Load Capacity, Continuous Frame Loop, 14" Noseplate Width

  • Item # 2NXA7
  • Mfr. Model # 2NXA7
High-Frame Hand Truck, 800 lb. Load Capacity, Continuous Frame Loop, 14" Noseplate Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 2NXA7
Mfr. Model # 2NXA7
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 25.0 lbs
Country of Origin Taiwan *
Item High-Frame Hand Truck
Load Capacity 800 lb.
Hand Truck Handle Type Continuous Frame Loop
Noseplate Depth 7-1/2"
Noseplate Width 14"
Overall Height 55-1/2"
Overall Width 20-1/4"
Wheel Type Solid
Wheel Diameter 8"
Wheel Width 2-1/2"
Wheel Bearings Ball
Material Steel
Color Red
Finish Powder Coated
Wheel Material Rubber
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms