Check Availability
  • DAYTON 

    High-Frame Hand Truck, 400 lb. Load Capacity, Continuous Frame Dual Pin, 19" Noseplate Width

  • Item # 1W680
  • Mfr. Model # 1W680
High-Frame Hand Truck, 400 lb. Load Capacity, Continuous Frame Dual Pin, 19" Noseplate Width
Qty
  • Web Price
    $146.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Steel High-Frame Hand Trucks
• Steel beveled noseplate
Show More Close
 

Technical Specifications

Item # 1W680
Mfr. Model # 1W680
UNSPSC #24101504
Catalog Page 1173
Shipping Weight 46.0 lbs
Country of Origin Taiwan *
Item High-Frame Hand Truck
Load Capacity 400 lb.
Hand Truck Handle Type Continuous Frame Dual Pin
Noseplate Depth 14"
Noseplate Width 19"
Overall Height 65"
Overall Width 19-1/2"
Wheel Type Semi-Pneumatic
Wheel Diameter 10"
Wheel Width 2-3/4"
Material Steel
Color Red
Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms