Check Availability
  • DAYTON 

    Heavy Duty Nylon Motor Rainshield, Gray,6-3/4 Dia. (In.),1/2 Bore Dia. (In.)

  • Item # 4M219
  • Mfr. Model # 4M219
Heavy Duty Nylon Motor Rainshield, Gray,6-3/4 Dia. (In.),1/2 Bore Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Disc-shaped motor rainshields prevent water from damaging open motors that are mounted either shaft-up or shaft-down in outdoor condenser units. Heavy-duty nylon construction resists heat and ultraviolet rays. Feature internal cooling vanes to reduce motor temperature, and a removable center plug.
Show More Close
 

Technical Specifications

Item # 4M219
Mfr. Model # 4M219
UNSPSC #26101806
Catalog Page 50
Shipping Weight 0.14 lbs
Country of Origin USA *
Item Motor Rainshield, Gray
Construction Heavy Duty Nylon
Application For Open Motors Mounted Shaft Up or Shaft Down in Outdoor Condensing Units to Prevent Water from Migrating Down to Motor, Protects Motors in Condensing Units and Other Outdoor Applications
Resistant To Heat and Ultraviolet Rays
Dia. (In.) 6-3/4
Bore Dia. (In.) 1/2
Includes Internal Cooling Vanes and Removable Center Plug
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.