This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    Heavy Duty Foot Switch, DPDT Contact Form, 125/250VAC Voltage Rating, 1, 4, 13 NEMA Rating

  • Item # 6GPE8
  • Mfr. Model # 6GPE8
Heavy Duty Foot Switch, DPDT Contact Form, 125/250VAC Voltage Rating, 1, 4, 13 NEMA Rating

See alternate products available online.

Prop 65 Compliance and Restrictions

Product Details

This heavy-duty foot switch features momentary action and cast aluminum construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPE8
Mfr. Model # 6GPE8
UNSPSC #39121537
Catalog Page 263
Shipping Weight 3.77 lbs
Country of Origin China *
Item Heavy Duty Foot Switch
Contact Form DPDT
Voltage Rating 125/250VAC
NEMA Rating 1, 4, 13
Current Rating 10
Material Cast Aluminum
Color Orange
Action Momentary
Length 10"
Width 6-15/32"
Depth 6-3/16"
IP Rating 65
Features Foot Guard, Anti-trip Help Prevent Accidental Actuation
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov