Check Availability
  • DAYTON 

    Heavy Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1, 4, 13 NEMA Rating

  • Item # 6GPC6
  • Mfr. Model # 6GPC6
Heavy Duty Foot Switch, SPDT Contact Form, 125/250VAC Voltage Rating, 1, 4, 13 NEMA Rating
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This heavy-duty foot switch features momentary action and cast iron construction. It is designed for use on machines with proper "Point of Operation" and "Pinch Point" guarding devices.
Show More Close
 

Technical Specifications

Item # 6GPC6
Mfr. Model # 6GPC6
UNSPSC #39121537
Catalog Page 263
Shipping Weight 8.3 lbs
Country of Origin China *
Item Heavy Duty Foot Switch
Contact Form SPDT
Voltage Rating 125/250VAC
NEMA Rating 1, 4, 13
Current Rating 25
Material Cast Iron
Color Orange
Action Momentary
Length 9-21/64"
Width 6-3/16"
Depth 5-1/2"
HP 1-1/2
IP Rating 65
Features Foot Guard, Anti-trip Help Prevent Accidental Actuation
Standards UL, CSA, CE
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov