Check Availability
  • DAYTON 

    HEPA Filter, 4PK

  • Item # 1UG89
  • Mfr. Model # 1UG89
HEPA Filter, 4PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DAYTON® cartridge filter fits DAYTON backpack vacuums with HEPA cartridge filter, No. 1UG88 installed. Abrasion-resistant with nonstick surface to resist clogging. This highly durable, reusable filter is easy to install, remove, and clean. For use with Nos. 1UG82, 4TR09,and 4TR10.
Show More Close
 

Technical Specifications

Item # 1UG89
Mfr. Model # 1UG89
UNSPSC #47121607
Catalog Page 1566
Shipping Weight 2.65 lbs
Country of Origin USA *
Item Filter
Filter Type Cartridge Filter
Efficiency HEPA
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms