This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DAYTON 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 8 fpm

  • Item # 7E989
  • Mfr. Model # 7E989
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 115/230V, 15 ft. Hoist Lift, 8 fpm

See alternate products available online.

Product Details

Single-Speed
Rigid top and swivel load hooks provide positive load engagement. Adjustable limit switches prevent over travel. Overload limiting clutch prevents hoist damage from heavy loads. 15-ft. power cord. Dual-voltage hoists reconnect for use at 230VAC.
Single- and Variable-Speed Electric Chain Hoists
• H4 Rated Oil bath gear case Multiple disc motor brake Include chain container Heat-treated steel alloy chain
Brake stops and holds the load, even with loss of power.
Meet ANSI/ASME B30.16 standards.
Note: Replacement parts available on Grainger.com
Show More Close
 

Technical Specifications

Item # 7E989
Mfr. Model # 7E989
UNSPSC #24101602
Catalog Page 1050
Shipping Weight 128.25 lbs
Country of Origin USA *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 1
Lift Speed 8 fpm
Motor HP 1
Voltage 115/230
Phase 1
Min. Between Hooks 20-7/8"
Amps @ Low Volts 16
Housing Depth 8-11/16
Housing Length 24-3/8"
Housing Width 8-11/16"
Brake Multiple Disc Motor
Clutch Overload Limiting
Control Ergonomic Nema 3R 24V Push Button Pendant w/Strain Relief
Control Cord 11 ft.
Color Red
Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Standards Metric Rated, Meets or Exceeds ASME/ANSI B30.16 Requirements
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms