Check Availability
  • DAYTON 

    H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 8/3 fpm

  • Item # 3YE14
  • Mfr. Model # 3YE14
H4 Electric Chain Hoist, 4000 lb. Load Capacity, 460V, 15 ft. Hoist Lift, 8/3 fpm
Qty
  • Clearance Price
    $2,742.08 / each
    Web Price $3,737.00
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3YE14
Mfr. Model # 3YE14
UNSPSC #24101602
Shipping Weight 128.0 lbs
Country of Origin Not Available *
Electric Hoist Item Chain Hoist
Load Capacity 4000 lb.
Hoist Lift 15 ft.
Classification H4
Number of Speeds 2
Lift Speed 8/3 fpm
Motor HP 1
Voltage 460
Phase 3
Min. Between Hooks 19-3/4"
Amps @ Low Volts 1.7/1.9
Housing Depth 8-11/16"
Housing Length 22-3/4"
Housing Width 8-11/16"
Brake Multiple Disc Motor
Clutch Overload Limiting
Control Ergonomic NEMA 3R 24V Push Button Pendant w/Strain Relief
Control Cord 11 ft.
Color Red
Lubrication Positive, Oil Bath Gear Case, Provides Cooler Operation and Longer Gear Life
Thermal Protection No
Standards ASME/ANSI B30.16, Metric Rated
Hoist Mount Hook Mounted - No Trolley
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms